Adjustable Post Wire Wall Mounts, Eagle MHC
Chrome Plated Wall Mount, 18", 33", 2, 15 lbs.
58202-520
: PWE18-2C
Shelf height adjustable in one-inch increments.
- Positive top and bottom mount with center support
- Units available in chrome, Valu-Gard® green epoxy, or stainless steel finish
: If the wall assembly is to be only one shelf long, order only one end unit, if the wall assembly is to be two shelves long, order one end unit and one mid unit, if the wall assembly is to be three shelves long, order one end unit and two units, etc. Optional eagle wire shelves are sold separately. Contact your Avantor representative for more information.
- No. of shelves:2
- Width:18"
- Description:Chrome Plated Wall Mount
- Height:33"
- Weight:15 lbs.



