Order Entry
Canada
Orders LinkContactUsLinkComponent
Utility Carts, Eagle MHC

Utility Carts, Eagle MHC

Chrome, Three-Shelf, Heavy Duty Utility Cart, 36", 18", 37¾", 20.4 kg (45 lbs.)
Catalog # 58202-316
Supplier:   Eagle Group
Supplier #:  U3-1836C
Utility Carts, Eagle MHC
Catalog # 58202-316
Supplier:  Eagle Group
Utility Carts, Eagle MHC
Utility Carts, Eagle MHC

Chrome, Three-Shelf, Heavy Duty Utility Cart, 36", 18", 37¾", 20.4 kg (45 lbs.)

Price
$1,372.17
Log in for availability
Each
Product Details & Documents

Shelves feature QuadTruss® design, making shelves up to 25% stronger and provides a retaining ledge for increased stability and product retention.

  • Optional cart configuration includes push or extended handle, four 33" (838 mm) posts, casters, and two or three shelves
  • Height includes casters

Medium and heavy-duty carts come with two or three wire shelves featuring patented QuadTruss® design, with EAGLEBrite® zinc, chrome, or stainless steel finish. Two handles, posts and casters with donut bumpers. Medium duty carts have 500 lbs. cart capacity. Heavy duty have 800 lbs. cart capacity. Carts with solid shelf come with two chrome wire shelves and one stainless steel solid shelf.

Ordering information: Includes two handles, two posts, four casters, and either two or three shelves. For options and accessories, please contact your Avantor representative for more information.

Specifications
  • Width:
    18"
  • Description:
    Chrome, Three-Shelf, Heavy Duty Utility Cart
  • Height:
    37¾"
  • Length:
    36"
  • Weight:
    20.4 kg (45 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.