Order Entry
ContactUsLinkComponent
Spill Control, PIG®, Absorbs up to 2.8 L (95 oz.) per Sock
PIG® Blue Absorbent Sock, New Pig
Catalog # 56620-588
undefined
PIG® Blue Absorbent Sock, New Pig
Catalog # 56620-588
Supplier Number:  2048

Specifications

  • Capacity:
    Absorbs up to 2.8 L (95 oz.) per Sock
  • Dimensions:
    7.6×121.9 cm (3×48")
  • Size:
    20/pack
  • Environmentally Preferable:
  • Cat. no.:
    56620-588
  • Form:
    Socks
  • Supplier No.:
    2048

Specifications

About this item

PIG’s heaviest absorbent sock forms a barrier to prevent spills from spreading.

  • Heavy-duty socks hug floors to absorb spills and stop them from spreading
  • Tubular, dense construction has fine-grade vermiculite filler for superior diking
  • Absorb oils, coolants, solvents, and water
  • Stitch-bonded polypropylene skin is chemical- and burst-resistant

Extra-dense construction hugs floors and stays in place while containing spills. Fine-grade vermiculite filler quickly absorbs leaks, drips and spills; great for spill response or absorbing machine leaks. Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated.

Absorbs and retains oils, coolants, solvents and water. Excellent for diking and damming liquids. Can be air-dried for reuse when soaked with water.

Frequently Bought Together