Order Entry
Canada
Orders LinkContactUsLinkComponent
Cube® Inserts, Hedwin, Zacros

Cube® Inserts, Hedwin, Zacros

3.8 L (1 gal.), With Screw Cap, Natural
Catalog # 56616-416
Supplier:   Hedwin
Supplier #:  CUB6136
Cube® Inserts, Hedwin, Zacros
Catalog # 56616-416
Supplier:  Hedwin
Cube® Inserts, Hedwin, Zacros
Cube® Inserts, Hedwin, Zacros

3.8 L (1 gal.), With Screw Cap, Natural

Price
$5,065.73
Log in for availability
Case of 160
Product Details & Documents

Durable, lightweight cube-shaped inserts are for use with Cubitainer® cartons (see 24300-655 series) for specimen collection and food or chemical storage. Inserts may also be used for stand-alone product packaging.

Top face accomodates 38mm (11/2") or 63mm (21/2") opening, and features molded-in reversible well that can be raised for pouring or depressed for storage

Amber color insert protects contents from UV rays and is ideal for patient collection of urine samples over 24-hour period. Features integrated handle, graduation marks, and labeling tag.

Cube® material (linear low density polyethylene blend) conforms to FDA Regulation 177.1520.

Non-glug design makes contents flow in continuous, uninterrupted stream. Containers collapse as product dispenses. Inserts are supplied with screw-on cap; natural color insert is supplied with glue-on neck.

 : Inserts are shipped folded into a space-saving nesting configuration. Inserts may be fluorine-treated to prevent chemical permeation, or "PR" coated for oxygen-sensitive food or chemical products; contact your Avantor sales representative for details.

Specifications
  • Capacity:
    3.8 L (1 gal.)
  • Color:
    Natural
  • Description:
    With Screw Cap
Accessories

Product Information

  • Catalog #
    Weight
    Availability
    Price
  • Carton, Semi-White, Double Wall
    Carton, Semi-White, Double Wall
    56616-402
    275 lbs.
    Log in for availability
    Pack of 1 - $32.32