Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, 44.45 mm light center length, dichroic reflector, CC6/coiled coil transverse, 200 h, 50.8 mm, 50.04 mm, MR16, GX5.3/2-pin, 21 V, 150 W, 1001628, 3250 K
Catalog # 47755-862
Supplier #: 0016423
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.04 mm
- Max. temp.:3250 K
- Description:Bulb, Ushio, 44.45 mm light center length, dichroic reflector
- Length:50.8 mm
- Filament:CC6/coiled coil transverse
- Bulb life:200 h
- Base:GX5.3/2-pin
- Model:MR16
- Power:150 W
- Voltage:21 V
- OEM number:1001628
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



