Halogen Bulbs, Bulbtronics©
Bulb, Higuchi, C6/single coil transverse, 1500 h, 35.56 mm, 35 mm, MR11, G4/2-pin, 12 V, 5 W, JCR-8295, 2500 K
Catalog # 47741-206
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:35 mm
- Max. temp.:2500 K
- Description:Bulb, Higuchi
- Length:35.56 mm
- Filament:C6/single coil transverse
- Bulb life:1500 h
- Base:G4/2-pin
- Model:MR11
- Power:5 W
- Voltage:12 V
- OEM number:JCR-8295
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



