Halogen Bulbs, Bulbtronics©
Bulb, Higuchi, Dichroic Reflector, CC2V, 2000 h, 75 mm, 50.8 mm, MR16, E17/intermediate screw, 110 V/120 V, 50 W, JDR-9125, 2750 K
Catalog # 47741-112
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.8 mm
- Max. temp.:2750 K
- Description:Bulb, Higuchi, Dichroic Reflector
- Length:75 mm
- Filament:CC2V
- Bulb life:2000 h
- Base:E17/intermediate screw
- Model:MR16
- Power:50 W
- Voltage:110 V/120 V
- OEM number:JDR-9125
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



