Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, stippled dichroic reflector, C6/single coil transverse, 50 h, 33.27 mm, 34.93 mm, MR11, GZ4/2-pin, 6 V, 20 W, 1000934, 3200 K
Catalog # 47740-974
Supplier: Bulbtronics
Supplier #: 0002183
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:34.93 mm
- Max. temp.:3200 K
- Description:Bulb, Ushio, stippled dichroic reflector
- Length:33.27 mm
- Filament:C6/single coil transverse
- Bulb life:50 h
- Base:GZ4/2-pin
- Model:MR11
- Power:20 W
- Voltage:6 V
- OEM number:1000934
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



