Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, 19.3 mm light center length, C6/single coil transverse, 50 h, 30 mm, 8.89 mm, T2 3/4, G4/2-pin, 6 V, 30 W, 1000867, 3300 K
Catalog # 47740-892
Supplier: Bulbtronics
Supplier #: 0002142
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:8.89 mm
- Max. temp.:3300 K
- Description:Bulb, Ushio, 19.3 mm light center length
- Length:30 mm
- Filament:C6/single coil transverse
- Bulb life:50 h
- Base:G4/2-pin
- Model:T2 3/4
- Power:30 W
- Voltage:6 V
- OEM number:1000867



