Halogen Bulbs, Bulbtronics©
Bulb, Higuchi, C6/single coil transverse, 2000 h, 31 mm, 9.53 mm, T3, G4/2-pin, 12 V, 10 W, JC-5011, 2800 K
Catalog # 47740-826
Supplier: Bulbtronics
: 0002109
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:9.53 mm
- Max. temp.:2800 K
- Description:Bulb, Higuchi
- Length:31 mm
- Filament:C6/single coil transverse
- Bulb life:2000 h
- Base:G4/2-pin
- Model:T3
- Power:10 W
- Voltage:12 V
- OEM number:JC-5011



