Order Entry
Canada
Orders LinkContactUsLinkComponent
Halogen Bulbs, Bulbtronics© | Avantor

Halogen Bulbs, Bulbtronics©

Bulb, Higuchi, C8/single coil axial, 2000 h, 118 mm, 9.53 mm, T3, R7S/RSC recessed single contact, 230 V, 500 W, J-3119, 2900 K
Catalog # 47740-802
Halogen Bulbs, Bulbtronics©
Catalog # 47740-802
Supplier:  
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, Higuchi, C8/single coil axial, 2000 h, 118 mm, 9.53 mm, T3, R7S/RSC recessed single contact, 230 V, 500 W, J-3119, 2900 K

Discontinued
Product Details & Documents

Various halogen bulbs.

Specifications
  • Ø:
    9.53 mm
  • Max. temp.:
    2900 K
  • Description:
    Bulb, Higuchi
  • Length:
    118 mm
  • Filament:
    C8/single coil axial
  • Bulb life:
    2000 h
  • Base:
    R7S/RSC recessed single contact
  • Model:
    T3
  • Power:
    500 W
  • Voltage:
    230 V
  • OEM number:
    J-3119
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.