Halogen Bulbs, Bulbtronics©
Bulb, Higuchi, C8/single coil axial, 2600 h, 118 mm, 9.53 mm, T3, R7S/RSC recessed single contact, 120 V, 500 W, J-2027, 3000 K
Catalog # 47740-764
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:9.53 mm
- Max. temp.:3000 K
- Description:Bulb, Higuchi
- Length:118 mm
- Filament:C8/single coil axial
- Bulb life:2600 h
- Base:R7S/RSC recessed single contact
- Model:T3
- Power:500 W
- Voltage:120 V
- OEM number:J-2027
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



