Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, C8/single coil axial, 100 h, 135.13 mm, 11.94 mm, T3 3/4, R7S/RSC recessed single contact, 120 V, 500 W, 1000652, 3100 K
Catalog # 47740-568
: 0001980
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:11.94 mm
- Max. temp.:3100 K
- Description:Bulb, Ushio
- Length:135.13 mm
- Filament:C8/single coil axial
- Bulb life:100 h
- Base:R7S/RSC recessed single contact
- Model:T3 3/4
- Power:500 W
- Voltage:120 V
- OEM number:1000652
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



