Halogen Bulbs, Philips, Bulbtronics©
Bulb, Philips, 33 mm Light Center Length, CBAR6/C6F/single coil flat/oval transverse, 50 h, 55.12 mm, 19.05 mm, T6, GY6.35/2-pin, 24 V, 300 W, 204925, 3400 K
Catalog # 47740-300
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:19.05 mm
- Max. temp.:3400 K
- Description:Bulb, Philips, 33 mm Light Center Length
- Length:55.12 mm
- Filament:CBAR6/C6F/single coil flat/oval transverse
- Bulb life:50 h
- Base:GY6.35/2-pin
- Model:T6
- Power:300 W
- Voltage:24 V
- OEM number:204925



