Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, 30 mm light center length, CBAR6/C6F/single coil flat/oval transverse, 50 h, 44 mm, 10.92 mm, T3 1/2, GY6.35/2-pin, 12 V, 100 W, 1000490, 3300 K
47740-088
: 0001740
Various halogen bulbs.
- Ø:10.92 mm
- Max. temp.:3300 K
- Description:Bulb, Ushio, 30 mm light center length
- Length:44 mm
- Filament:CBAR6/C6F/single coil flat/oval transverse
- Bulb life:50 h
- Base:GY6.35/2-pin
- Model:T3 1/2
- Power:100 W
- Voltage:12 V
- OEM number:1000490



