Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Halogen Bulbs, Bulbtronics©

Bulb, General Electric, 30 mm Light Center Length, CBAR6/C6F/single coil flat/oval transverse, 50 h, 44.45 mm, 9.53 mm, T3, GY6.35/2-pin, 12 V, 100 W, 14876, 3300 K
Catalog # 47740-086
Halogen Bulbs, Bulbtronics©
Catalog # 47740-086
Supplier:  
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, General Electric, 30 mm Light Center Length, CBAR6/C6F/single coil flat/oval transverse, 50 h, 44.45 mm, 9.53 mm, T3, GY6.35/2-pin, 12 V, 100 W, 14876, 3300 K

Discontinued
Product Details & Documents

Various halogen bulbs.

Specifications
  • Ø:
    9.53 mm
  • Max. temp.:
    3300 K
  • Description:
    Bulb, General Electric, 30 mm Light Center Length
  • Length:
    44.45 mm
  • Filament:
    CBAR6/C6F/single coil flat/oval transverse
  • Bulb life:
    50 h
  • Base:
    GY6.35/2-pin
  • Model:
    T3
  • Power:
    100 W
  • Voltage:
    12 V
  • OEM number:
    14876
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.