Halogen Bulbs, Bulbtronics©
Bulb, Eiko, Faceted Dichroic Reflector, CC6/coiled coil transverse, 4000 h, 44.45 mm, 50.8 mm, MR16, GX5.3/2-pin, 12 V, 42 W, 15034, 3000 K
Catalog # 47739-984
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.8 mm
- Max. temp.:3000 K
- Description:Bulb, Eiko, Faceted Dichroic Reflector
- Length:44.45 mm
- Filament:CC6/coiled coil transverse
- Bulb life:4000 h
- Base:GX5.3/2-pin
- Model:MR16
- Power:42 W
- Voltage:12 V
- OEM number:15034



