Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, CC6/coiled coil transverse, 150 h, 63.5 mm, 22.23 mm, G7, G5.3/2-pin, 120 V, 250 W, 1000453, 3050 K
47739-962
Supplier #: 0001677
Various halogen bulbs.
- Ø:22.23 mm
- Max. temp.:3050 K
- Description:Bulb, Ushio
- Length:63.5 mm
- Filament:CC6/coiled coil transverse
- Bulb life:150 h
- Base:G5.3/2-pin
- Model:G7
- Power:250 W
- Voltage:120 V
- OEM number:1000453



