Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, 32 mm light center length, CC8/coiled coil axial, 75 h, 56.9 mm, 11.43 mm, T3 1/2, G5.3/2-pin, 82 V, 360 W, 1000442, 3300 K
Catalog # 47739-922
Supplier: Bulbtronics
Supplier #: 0001657
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:11.43 mm
- Max. temp.:3300 K
- Description:Bulb, Ushio, 32 mm light center length
- Length:56.9 mm
- Filament:CC8/coiled coil axial
- Bulb life:75 h
- Base:G5.3/2-pin
- Model:T3 1/2
- Power:360 W
- Voltage:82 V
- OEM number:1000442
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



