Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, stippled dichroic reflector, CC8/coiled coil axial, 35 h, 44.45 mm, 41.28 mm, MR13, GX5.3/2-pin, 82 V, 300 W, 1000414, 3350 K
Catalog # 47739-814
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:41.28 mm
- Max. temp.:3350 K
- Description:Bulb, Ushio, stippled dichroic reflector
- Length:44.45 mm
- Filament:CC8/coiled coil axial
- Bulb life:35 h
- Base:GX5.3/2-pin
- Model:MR13
- Power:300 W
- Voltage:82 V
- OEM number:1000414



