Order Entry
Canada
Orders LinkContactUsLinkComponent
Halogen Bulbs, Bulbtronics©

Halogen Bulbs, Bulbtronics©

Bulb, Eiko, Dichroic Reflector, CC6/coiled coil transverse, 4000 h, 50.8 mm, 50.8 mm, MR16, GX5.3/2-pin, 12 V, 50 W, 15080, 3000 K
Catalog # 47739-800
Supplier #:  0001596
Halogen Bulbs, Bulbtronics©
Catalog # 47739-800
Supplier:  
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, Eiko, Dichroic Reflector, CC6/coiled coil transverse, 4000 h, 50.8 mm, 50.8 mm, MR16, GX5.3/2-pin, 12 V, 50 W, 15080, 3000 K

Discontinued
Product Details & Documents

Various halogen bulbs.

Specifications
  • Ø:
    50.8 mm
  • Max. temp.:
    3000 K
  • Description:
    Bulb, Eiko, Dichroic Reflector
  • Length:
    50.8 mm
  • Filament:
    CC6/coiled coil transverse
  • Bulb life:
    4000 h
  • Base:
    GX5.3/2-pin
  • Model:
    MR16
  • Power:
    50 W
  • Voltage:
    12 V
  • OEM number:
    15080
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.