Halogen Bulbs, Bulbtronics©
Bulb, General Electric, C6/single coil transverse, 6000 h, 47.63 mm, 50.8 mm, MR16, GX5.3/2-pin, 12 V, 50 W, 20833, 3050 K
47739-782
Various halogen bulbs.
- Ø:50.8 mm
- Max. temp.:3050 K
- Description:Bulb, General Electric
- Length:47.63 mm
- Filament:C6/single coil transverse
- Bulb life:6000 h
- Base:GX5.3/2-pin
- Model:MR16
- Power:50 W
- Voltage:12 V
- OEM number:20833



