Halogen Bulbs, Bulbtronics©
Bulb, Eiko, Dichroic Reflector, CC6/coiled coil transverse, 50 h, 44.45 mm, 50.8 mm, MR16, GX5.3/2-pin, 25 V, 250 W, 02410, 3400 K
Catalog # 47739-462
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.8 mm
- Max. temp.:3400 K
- Description:Bulb, Eiko, Dichroic Reflector
- Length:44.45 mm
- Filament:CC6/coiled coil transverse
- Bulb life:50 h
- Base:GX5.3/2-pin
- Model:MR16
- Power:250 W
- Voltage:25 V
- OEM number:02410



