Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, Specular dichroic reflector, CC6/coiled coil transverse, 120 h, 44.45 mm, 50.8 mm, MR16, GX5.3/2-pin, 17.7 V, 120 W, 1000311, 3200 K
Catalog # 47739-430
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.8 mm
- Max. temp.:3200 K
- Description:Bulb, Ushio, Specular dichroic reflector
- Length:44.45 mm
- Filament:CC6/coiled coil transverse
- Bulb life:120 h
- Base:GX5.3/2-pin
- Model:MR16
- Power:120 W
- Voltage:17.7 V
- OEM number:1000311



