Halogen Bulbs, Bulbtronics©
Bulb, Eiko, Dichroic Reflector, CC6/coiled coil transverse, 200 h, 44.45 mm, 50.8 mm, MR16, GX5.3/2-pin, 21 V, 150 W, 10275, 3250 K
Catalog # 47739-418
Supplier: Bulbtronics
Supplier #: 0001405
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.8 mm
- Max. temp.:3250 K
- Description:Bulb, Eiko, Dichroic Reflector
- Length:44.45 mm
- Filament:CC6/coiled coil transverse
- Bulb life:200 h
- Base:GX5.3/2-pin
- Model:MR16
- Power:150 W
- Voltage:21 V
- OEM number:10275



