Order Entry
Canada
Orders LinkContactUsLinkComponent
Halogen Bulbs, Philips, Bulbtronics©

Halogen Bulbs, Philips, Bulbtronics©

Bulb, Philips, CC6/coiled coil transverse, 200 h, 44.45 mm, 50.8 mm, MR16, GX5.3/2-pin, 21 V, 150 W, 315929, 3400 K
Catalog # 47739-410
Supplier:   Bulbtronics
Supplier #:  0001401
Halogen Bulbs, Philips, Bulbtronics©
Catalog # 47739-410
Supplier:  Bulbtronics
Halogen Bulbs, Philips, Bulbtronics©
Halogen Bulbs, Philips, Bulbtronics©

Bulb, Philips, CC6/coiled coil transverse, 200 h, 44.45 mm, 50.8 mm, MR16, GX5.3/2-pin, 21 V, 150 W, 315929, 3400 K

Price
$111.81
Log in for availability
Each
Product Details & Documents

Various halogen bulbs.

Specifications
  • Ø:
    50.8 mm
  • Max. temp.:
    3400 K
  • Description:
    Bulb, Philips
  • Length:
    44.45 mm
  • Filament:
    CC6/coiled coil transverse
  • Bulb life:
    200 h
  • Base:
    GX5.3/2-pin
  • Model:
    MR16
  • Power:
    150 W
  • Voltage:
    21 V
  • OEM number:
    315929