Halogen Bulbs, Philips, Bulbtronics©
Bulb, Philips, C6/single coil transverse, 50 h, 41.91 mm, 50.8 mm, MR16, GZ6.35/2-pin, 12 V, 75 W, 315028, 3350 K
Catalog # 47739-204
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.8 mm
- Max. temp.:3350 K
- Description:Bulb, Philips
- Length:41.91 mm
- Filament:C6/single coil transverse
- Bulb life:50 h
- Base:GZ6.35/2-pin
- Model:MR16
- Power:75 W
- Voltage:12 V
- OEM number:315028
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



