Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, 36.58 mm light center length, CC6/coiled coil transverse, 75 h, 63 mm, 22.23 mm, G7, GY9.5/2-pin prefocus, 120 V, 600 W, 1000251, 3200 K
Catalog # 47739-160
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:22.23 mm
- Max. temp.:3200 K
- Description:Bulb, Ushio, 36.58 mm light center length
- Length:63 mm
- Filament:CC6/coiled coil transverse
- Bulb life:75 h
- Base:GY9.5/2-pin prefocus
- Model:G7
- Power:600 W
- Voltage:120 V
- OEM number:1000251



