Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, 30 mm light center length, CBAR6/C6F/single coil flat/oval transverse, 50 h, 44 mm, 11.43 mm, T3 1/2, G6.35/2-pin, 12 V, 50 W, 1000071, 3400 K
Catalog # 47738-848
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:11.43 mm
- Max. temp.:3400 K
- Description:Bulb, Ushio, 30 mm light center length
- Length:44 mm
- Filament:CBAR6/C6F/single coil flat/oval transverse
- Bulb life:50 h
- Base:G6.35/2-pin
- Model:T3 1/2
- Power:50 W
- Voltage:12 V
- OEM number:1000071



