Halogen Bulbs, Philips, Bulbtronics©
Bulb, Philips, 19.81 mm Light Center Length, C6/single coil transverse, 100 h, 30 mm, 7.87 mm, T2 1/2, G4/2-pin, 6 V, 10 W, 7387, 3200 K
Catalog # 47738-576
Supplier: Bulbtronics
Supplier #: 0000985
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:7.87 mm
- Max. temp.:3200 K
- Description:Bulb, Philips, 19.81 mm Light Center Length
- Length:30 mm
- Filament:C6/single coil transverse
- Bulb life:100 h
- Base:G4/2-pin
- Model:T2 1/2
- Power:10 W
- Voltage:6 V
- OEM number:7387



