Order Entry
Canada
Orders LinkContactUsLinkComponent
Halogen Bulbs, Philips, Bulbtronics©

Halogen Bulbs, Philips, Bulbtronics©

Bulb, Philips, 19.81 mm Light Center Length, C6/single coil transverse, 2000 h, 31 mm, 9.53 mm, T3, G4/2-pin, 6 V, 10 W, 6605, 2700 K
Catalog # 47738-530
Supplier:   Bulbtronics
Supplier #:  0000124
Halogen Bulbs, Philips, Bulbtronics©
Catalog # 47738-530
Supplier:  Bulbtronics
Halogen Bulbs, Philips, Bulbtronics©
Halogen Bulbs, Philips, Bulbtronics©

Bulb, Philips, 19.81 mm Light Center Length, C6/single coil transverse, 2000 h, 31 mm, 9.53 mm, T3, G4/2-pin, 6 V, 10 W, 6605, 2700 K

Price
$70.45
Log in for availability
Each
Product Details & Documents

Various halogen bulbs.

Specifications
  • Ø:
    9.53 mm
  • Max. temp.:
    2700 K
  • Description:
    Bulb, Philips, 19.81 mm Light Center Length
  • Length:
    31 mm
  • Filament:
    C6/single coil transverse
  • Bulb life:
    2000 h
  • Base:
    G4/2-pin
  • Model:
    T3
  • Power:
    10 W
  • Voltage:
    6 V
  • OEM number:
    6605
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.