Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Halogen Bulbs, Bulbtronics©

Bulb, Gilway, 30.23 mm Light Center Length, C6/single coil transverse, 2000 h, 55.12 mm, 12.7 mm, T4, GY9.5/2-pin prefocus, 12 V, 20 W, L9404, 3000 K
  47737-620
Halogen Bulbs, Bulbtronics©
  47737-620
 :  
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, Gilway, 30.23 mm Light Center Length, C6/single coil transverse, 2000 h, 55.12 mm, 12.7 mm, T4, GY9.5/2-pin prefocus, 12 V, 20 W, L9404, 3000 K

 
 

Various halogen bulbs.

 
  • Ø:
    12.7 mm
  • Max. temp.:
    3000 K
  • Description:
    Bulb, Gilway, 30.23 mm Light Center Length
  • Length:
    55.12 mm
  • Filament:
    C6/single coil transverse
  • Bulb life:
    2000 h
  • Base:
    GY9.5/2-pin prefocus
  • Model:
    T4
  • Power:
    20 W
  • Voltage:
    12 V
  • OEM number:
    L9404
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.