Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Halogen Bulbs, Bulbtronics©

Bulb, Eiko, Dichroic Reflector, C6/single coil transverse, 3000 h, 47 mm, 50.8 mm, MR16, GX5.3/2-pin, 12 V, 20 W, 15070, 2950 K
Catalog # 47737-608
 :  0000505
Halogen Bulbs, Bulbtronics©
Catalog # 47737-608
Supplier:  
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, Eiko, Dichroic Reflector, C6/single coil transverse, 3000 h, 47 mm, 50.8 mm, MR16, GX5.3/2-pin, 12 V, 20 W, 15070, 2950 K

Discontinued
Product Details & Documents

Various halogen bulbs.

Specifications
  • Ø:
    50.8 mm
  • Max. temp.:
    2950 K
  • Description:
    Bulb, Eiko, Dichroic Reflector
  • Length:
    47 mm
  • Filament:
    C6/single coil transverse
  • Bulb life:
    3000 h
  • Base:
    GX5.3/2-pin
  • Model:
    MR16
  • Power:
    20 W
  • Voltage:
    12 V
  • OEM number:
    15070