Order Entry
Canada
Orders LinkContactUsLinkComponent
Germicidal Bulbs

Germicidal Bulbs

Bulb, Linear Double Ended, Philips, Disinfection Water Air Treatment, T5, 40 W, 253.7 nm, FA8/slimline, single pin, 9000 h, 863.6 mm, 15.875 mm
Catalog # 47736-308
Supplier:   Bulbtronics
Supplier #:  0000234
Germicidal Bulbs
Catalog # 47736-308
Supplier:  Bulbtronics
Germicidal Bulbs
Germicidal Bulbs

Bulb, Linear Double Ended, Philips, Disinfection Water Air Treatment, T5, 40 W, 253.7 nm, FA8/slimline, single pin, 9000 h, 863.6 mm, 15.875 mm

Price
$239.50
Log in for availability
Each
Product Details & Documents

Various germicidal bulbs.

Specifications
  • Ø:
    15.875 mm
  • Description:
    Bulb, Linear Double Ended, Philips, Disinfection Water Air Treatment
  • Length:
    863.6 mm
  • Bulb life:
    9000 h
  • Base:
    FA8/slimline, single pin
  • Model:
    T5
  • Power:
    40 W
  • Wavelength:
    253.7 nm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.