Order Entry
Canada
Orders LinkContactUsLinkComponent
Germicidal Bulbs

Germicidal Bulbs

Bulb, Linear Double Ended, Philips, Hot Cathode, T8, 30 W, 253.7 nm, G13/medium 2-pin, 8000 h, 914.4 mm, 25.4 mm
Catalog # 47736-306
Supplier:   Bulbtronics
Supplier #:  0000233
Germicidal Bulbs
Catalog # 47736-306
Supplier:  Bulbtronics
Germicidal Bulbs
Germicidal Bulbs

Bulb, Linear Double Ended, Philips, Hot Cathode, T8, 30 W, 253.7 nm, G13/medium 2-pin, 8000 h, 914.4 mm, 25.4 mm

Price
$289.04
Log in for availability
Each
Product Details & Documents

Various germicidal bulbs.

Specifications
  • Ø:
    25.4 mm
  • Description:
    Bulb, Linear Double Ended, Philips, Hot Cathode
  • Length:
    914.4 mm
  • Bulb life:
    8000 h
  • Base:
    G13/medium 2-pin
  • Model:
    T8
  • Power:
    30 W
  • Wavelength:
    253.7 nm