Order Entry
Canada
Orders LinkContactUsLinkComponent
Germicidal Bulbs

Germicidal Bulbs

Bulb, Compact, Philips, Hot Cathode, Twin Tube, 9 W, 253.7 nm, G23/2-pin, 9000 h, 165.1 mm, 12.7 mm
Catalog # 47736-300
Germicidal Bulbs
Catalog # 47736-300
Supplier:  
Germicidal Bulbs
Germicidal Bulbs

Bulb, Compact, Philips, Hot Cathode, Twin Tube, 9 W, 253.7 nm, G23/2-pin, 9000 h, 165.1 mm, 12.7 mm

Discontinued
Product Details & Documents

Various germicidal bulbs.

Specifications
  • Ø:
    12.7 mm
  • Description:
    Bulb, Compact, Philips, Hot Cathode
  • Length:
    165.1 mm
  • Bulb life:
    9000 h
  • Base:
    G23/2-pin
  • Model:
    Twin Tube
  • Power:
    9 W
  • Wavelength:
    253.7 nm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.