Order Entry
Canada
Orders LinkContactUsLinkComponent
Germicidal Bulbs

Germicidal Bulbs

Bulb, Linear Double Ended, Ushio, Preheat; Universal Burn (Circuitry), T5, 7.2 W, 253.7 nm, G5/mini 2-pin, 8000 h, 287 mm, 15.5 mm
Catalog # 47736-230
Supplier:   Bulbtronics
Supplier #:  0000195
Germicidal Bulbs
Catalog # 47736-230
Supplier:  Bulbtronics
Germicidal Bulbs
Germicidal Bulbs

Bulb, Linear Double Ended, Ushio, Preheat; Universal Burn (Circuitry), T5, 7.2 W, 253.7 nm, G5/mini 2-pin, 8000 h, 287 mm, 15.5 mm

Price
$59.05
Log in for availability
Each
Product Details & Documents

Various germicidal bulbs.

Specifications
  • Ø:
    15.5 mm
  • Description:
    Bulb, Linear Double Ended, Ushio, Preheat; Universal Burn (Circuitry)
  • Length:
    287 mm
  • Bulb life:
    8000 h
  • Base:
    G5/mini 2-pin
  • Model:
    T5
  • Power:
    7.2 W
  • Wavelength:
    253.7 nm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.