Germicidal Bulbs
Bulb, Light Sources, Linear Double Ended, Rapid Start (Circuitry), T5, 65 W, 253.7 nm, FA8/slimline, single pin, 7500 h, 1574.8 mm, 15.875 mm
Catalog # 47736-214
Supplier: Bulbtronics
Supplier #: 0000187
Jump to:
Product Details & Documents
Various germicidal bulbs.
Specifications
- Ø:15.875 mm
- Description:Bulb, Light Sources, Linear Double Ended, Rapid Start (Circuitry)
- Length:1574.8 mm
- Bulb life:7500 h
- Base:FA8/slimline, single pin
- Model:T5
- Power:65 W
- Wavelength:253.7 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



