Protector® Solvent Storage Cabinets, Labconco®
Product Details & Documents
Safely store and vent solvents and other highly flammable liquids.
- Dual-wall white epoxy-coated steel construction with 3.8 cm (³/₂") air gap for complete protection
Equipped with three-point locking handle, rear vent outlets with flame arresters and closure plugs, dished epoxy-coated steel shelf, and leveling legs. Include one 20.3 cm (8") filler panel to increase cabinet's overall depth from 55.9 cm (22") to 76.2 cm (30"), for installation flush to wall.
Certifications: Meets OSHA and NFPA standards for storage cabinets. Self-closing cabinets meet UFC97.
Ordering information: A work surface (sold separately) is required for use with these cabinets, when used to support hoods without integral bottoms. The solvent vent kit includes a flexible metal hose 3.8 cm (³/₂") in diameter, two hose clamps, and 5.1×3.8 cm (2׳/₂") NPT slip-fit outlet adapter.
Delivery information: Items designated as REDISHIP can be shipped within 48 hours of receiving your order.
Documents
Specifications
- Depth:22"
- Width:2 ft.
- Description:Solvent storage cabinet, ADA height
- Height:35½ - 36¾"
- Shipping weight:150.0 lbs
- Type:1 manual door, right hinge
- Rediship:No
Accessories
Product Information
- Catalog #HeightShipping WeightAvailabilityPrice
- Solvent vent kit



