Protector® Acid Storage Cabinets, Labconco®
Product Details & Documents
Safely store and vent acids and other highly corrosive liquids.
- Cabinets are constructed of durable white epoxy-coated steel with corrosion-resistant polyethylene interior liner
- Equipped with leveling legs and rear vent connection cutouts for venting the cabinet into a laboratory hood
Include one 20.3 cm (8") filler panel to increase cabinet’s overall depth from 55.9 cm (22") to 76.2 cm (30"), for installation flush to wall.
Accessories information: Accessory interior shelf kits include powder-coated steel shelf, acid-resistant PVC tray and mounting hardware. The accessory vent kit is used for venting the Protector Acid Storage Cabinet through the work surface and into the fume hood. Includes one plastic vent tube assembly complete with 2" diameter threaded connection locknut, flexible tubing and vent extension. For use with Labconco benchtop Protector® Premier, XL, and XStream Fume Hoods.
Ordering information: Items designated as REDISHIP can be shipped within 48 hours of receiving your order. Cabinets are supplied with manual-closing, non-locking doors; vacuum-formed PVC liner; two rear vent connection cutouts; four leveling feet; and one 20.3cm (8") filler panel. Shelves (sold separately) are available for all cabinet widths. Shelf kits include a PVC tray. A work surface (sold separately) is required for these cabinets, when used to support hoods without integral bottoms. A vent kit (sold separately) is available for venting the cabinet through the work surface and into a laboratory hood.
Documents
Specifications
- Depth:22"
- Width:24"
- Description:Acids storage cabinet
- Height:31½ - 32¾"
- Shipping weight:120 lbs.
- Type:1 door, right hinge
- Rediship:No
Accessories
Product Information
- Catalog #For Use WithShipping WeightAvailabilityPrice
- Vent kit
Product Information
- Catalog #For Use WithShipping WeightAvailabilityPrice
- Shelf kitShelf kit46610-48230W" Protector® Acid Storage Cabinets10 lbs.Log in for availabilityEach - $560.00
Product Information
- Catalog #For Use WithShipping WeightAvailabilityPrice
- Shelf kitShelf kit46610-48436W" Protector® Acid Storage Cabinets12 lbs.Log in for availabilityEach - $616.00
Product Information
- Catalog #For Use WithShipping WeightAvailabilityPrice
- Shelf kitShelf kit46610-48648W" Protector® Acid Storage Cabinets15 lbs.Log in for availabilityEach - $679.00
Product Information
- Catalog #For Use WithShipping WeightAvailabilityPrice
- Shelf kitShelf kit46620-13218W" Protector® Acid Storage Cabinets7 lbs.Log in for availabilityEach - $476.00
Product Information
- Catalog #For Use WithShipping WeightAvailabilityPrice
- Shelf kitShelf kit46620-13424W" Protector® Acid Storage Cabinets8 lbs.Log in for availabilityEach - $518.00
Product Information
- Catalog #Shipping WeightREDISHIPAvailabilityPrice
- Shelf kit
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



