Order Entry
Canada
Orders LinkContactUsLinkComponent
Protector® Vacuum Pump Storage Cabinets, Labconco®

Protector® Vacuum Pump Storage Cabinets, Labconco®

Vacuum pump unit, 18" width, Door, right hinge, 30", 18", 22", 35½", 90 lbs.
Catalog # 46610-422
Supplier:   Labconco
Supplier #:  9907000
Protector® Vacuum Pump Storage Cabinets, Labconco®
Catalog # 46610-422
Supplier:  Labconco
Protector® Vacuum Pump Storage Cabinets, Labconco®
Protector® Vacuum Pump Storage Cabinets, Labconco®

Vacuum pump unit, 18" width, Door, right hinge, 30", 18", 22", 35½", 90 lbs.

Price
$3,000.00
Log in for availability
Each
Product Details & Documents

Storage cabinets provide enclosed space for vacuum pump storage and can also support Labconco® laboratory hoods.

  • Cabinets include a manual-closing, non-locking, single door available with right or left hinge opening

Cabinets are constructed of white epoxy-coated steel and include one 20.3 cm (8") filler panel to increase cabinet’s overall depth from 55.9 cm (22") to 76.2 cm (30"), for installation flush to wall.

Ordering information: Cabinets are supplied with four leveling feet; one 20.3 cm (8") filler panel; rear cutouts for vacuum pump tubing; and one 115V, 60Hz electrical duplex receptacle. The receptacle requires wiring to provide power to the vacuum pump. A work surface (sold separately) is required for these cabinets.

Specifications
  • Width:
    30"
  • Description:
    Vacuum pump unit, 18" width
  • Outside height:
    35½"
  • Outside depth:
    22"
  • Outside width:
    18"
  • Shipping weight:
    90 lbs.
  • Type:
    Door, right hinge
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.