Protector® Vacuum Pump Storage Cabinets, Labconco®
Vacuum pump unit, 18" width, Door, left hinge, 30", 18", 22", 35½", 90 lbs.
Catalog # 46610-420
Supplier: Labconco
Supplier #: 9907100
Jump to:
Product Details & Documents
Storage cabinets provide enclosed space for vacuum pump storage and can also support Labconco® laboratory hoods.
- Cabinets include a manual-closing, non-locking, single door available with right or left hinge opening
Cabinets are constructed of white epoxy-coated steel and include one 20.3 cm (8") filler panel to increase cabinet’s overall depth from 55.9 cm (22") to 76.2 cm (30"), for installation flush to wall.
Ordering information: Cabinets are supplied with four leveling feet; one 20.3 cm (8") filler panel; rear cutouts for vacuum pump tubing; and one 115V, 60Hz electrical duplex receptacle. The receptacle requires wiring to provide power to the vacuum pump. A work surface (sold separately) is required for these cabinets.
Specifications
- Width:30"
- Description:Vacuum pump unit, 18" width
- Outside height:35½"
- Outside depth:22"
- Outside width:18"
- Shipping weight:90 lbs.
- Type:Door, left hinge



