Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Flow Indicators

VWR® Flow Indicators

Paddle Wheel, 90x15x40 mm, Flow indicator, connect O.D. 6 - 11 mm
Catalog # 46600-114
Supplier:   VWR International
VWR® Flow Indicators
Catalog # 46600-114
Supplier:  VWR International
VWR® Flow Indicators
VWR® Flow Indicators

Paddle Wheel, 90x15x40 mm, Flow indicator, connect O.D. 6 - 11 mm

Price
$805.32
Log in for availability
Pack of 5
Product Details & Documents

Clear styrene-acrylonitrile flow indicators are temperature- and chemical-resistant, and indicators are useful for both liquid and gas flows.

  • Useful for liquid and gas flows
  • Styrene-acrylonitrile construction

Tapered arms connect to a variety of tubing sizes.

The ball indicator may be used vertically, for 50 mL/minute liquid flows and 3L/minute air flows, or horizontally, for 140 mL/minute liquid flows and 8L/minute air flows. The speed of ball rotation is proportional to the flow. Not for use with corrosive liquids or at temperatures above 50°C (122°F).

The free-spinning paddle wheel indicator is ideal for liquid or gas flows from 5 to 95 mL/second. Speed is proportional to flow rate. Not for use with corrosive fluids or at temperatures above 85°C (185°F).

Documents

Specifications
  • Type:
    Paddle Wheel
  • Description:
    Flow indicator, connect O.D. 6 - 11 mm
  • Dimensions:
    90x15x40 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.