VWR® Traceable® Full-Scale Thermometer
Product Details & Documents
Thermometers update readings every second and display them on a 1 cm (13/32") LCD readout.
- Traceable®
- Read °C and °F
- Switchable temperature ranges: -50 to 250°C and -58 to 500°F
Magnetic back allows for placement on a metal surface (incubators, freezers, water baths, and more)
Stainless steel probe with 3m (10') long cable and piercing tip allows constant exposure to extreme temperatures at the end of the range.
Units also incorporate a flip-open easel for use on the lab bench and a spring fastener for clipping to any edge.
Dial depth: 1.4 cm (9/16")
Dial diameter: 5.4 cm (21/8")
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with 1.5V silver-oxide battery for 18 months of continuous use.
Documents
Specifications
- Description:Full Scale Thermometer
- Accuracy:±0.5 ºC at points 0 ºC and 100 ºC, or ±1.0 ºC full scale
- Range:-50...+250°C / -58...+500°F
- Cat. No.:37000-424
- Probe:14L x 0.4dia. cm (51/2 x 5/32")
- Temperature resolution:0.1° from –20 to 200°C, 1° elsewhere
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



