LPG Sample Cylinders, Koehler
300 ml
Catalog # 37000-218
Supplier: Koehler
Supplier #: K27852
Jump to:
Product Details & Documents
Welded stainless steel cylinders obtain representative samples of liquefied petroleum gases (LPG)
Two-valve type instruments feature a 20% outage tube and built-in pressure relief valve preset between 540 and 600psi (38 and 42kg/cm2).
Certifications: Conform to specifications: ASTM D1265, GPA 2140.
Specifications
- Capacity:300 ml



