Sample Vials, Clear Borosilicate Glass, Screw-Thread
Vials with treatment, cleaned for volatiles, 40.00 ml, 29.25×81 mm, Clear, Yes, 24-400
Catalog # 36319-420
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Clear, flint screw-thread sample vials offer maximum visibility.
- Available with a variety of caps, or as vials only, to meet specific requirements
- Pre-cleaned options save time and money
These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
Specifications
- Cap included:Yes
- Cap Size:24-400
- Capacity:40.00 ml
- Color:Clear
- Description:Vials with treatment, cleaned for volatiles
- Diameter ×H:29.25×81 mm



