TuffStuff™ Critical Task Wipers, Contec®
TuffStuff™ heavy-duty wipes, double pop-up dispenser box, 30.5×41.9 cm (12×16.5"), 125/Box, 2 Boxes/Case
Supplier: Contec
Supplier #: TSWC1217
Jump to:
Product Details & Documents
TuffStuff™ Wipes are high-quality critical task wipes. Available in medium and heavy-duty formats, these wipes are solvent resistant and maintain their strength even when wet. TuffStuff™ wipes offer exceptional durability and cleanliness.
- Hydroentangled nonwoven wipes are strong and durable without the use of binders
- Medium and heavy-duty wipes available to match the ideal wipe for the specific application
- Offers strength wet or dry, no residues or binders left behind
- Highly sorbent without the use of surfactants
- Multiple wipe sizes allow optimum selection for each job
TuffStuff™ Wipes are available in multiple sizes, weights, and packaging configurations to meet various customer needs. The expanded range includes TuffSat, consisting of heavy-duty dry wipes, quarter-folded in a tub that can be saturated with cleaning solution. This versatile option allows wipes to be customized with the correct cleaning solution for a particular environment.
: Recommended for ISO Class 6 to 8 environments.
Specifications
- Description:TuffStuff™ heavy-duty wipes, double pop-up dispenser box
- Packaging:125/Box, 2 Boxes/Case
- W×L:30.5×41.9 cm (12×16.5")



