SterileSorb™ Wipers, Contec®
Product Details & Documents
SterileSorb™ Wipes are a hydroentangled blend of 55% cellulose and 45% polyester. They are highly sorbent with excellent durability and good cleanliness. SterileSorb™ wipes are strong and durable wet or dry, making them excellent for use in general cleaning and spill pick up.
- Wipes provide low levels of particles and extractables
- An excellent cost effective, general-purpose wipe
- Easy to open, even when wearing gloves
These wipes are packaged in sterile peelable outer bags and linear tear inner bags specifically designed for sterile products. Embossed lot numbers on both inner and outer bags ensure lot traceability. Sterile validation reports are available upon request. Also available as non sterile wipes; see the Amplitude Sigma series.
Certifications: Recommended for Grade A/B or ISO Class 5 environments. Validated sterile to 10⁻⁶ SAL.
Documents
Specifications
- Description:SterileSorb™ Wipes, Flat Stacked
- Packaging:25/Bag, 42 Bags/Case
- W×L:30.5×30.5 cm (12×12")
- Extractables:0.210 g/m² using deionized water, 0.120 g/m² using 1,1,1-trichloroethane
- Cat. No.:33502-292
- Particle generation (>=0,5 µm):21.5×10⁶/m²
- Ions - chloride:37 ppm
- Basis weight:66 g/m²
- Ions - sodium:61 ppm
- Absorbency:290 ml/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



