Order Entry
Canada
Orders LinkContactUsLinkComponent
PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning

PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning

Long Stem Funnel, 150 mm, 8 mm, 65 mm
Catalog # 30230-500
Product available on GSA Advantage®
   Low Manufacturing Impact
Supplier:   Corning
Supplier #:  6140-65
PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning
Catalog # 30230-500
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning
PYREX® Funnel, Plain, 60° Angle, Long Stem, Corning

Long Stem Funnel, 150 mm, 8 mm, 65 mm

Price
$254.15
New Customer Promotional Price
Log in for availability
Case of 12
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With a beaded edge for strength. Cone angle 60°. These funnels are fabricated from blanks formed to a 60° angle, which permits accurate fitting of filter paper and thus reducing filtering time. In addition, few funnels have depressed inside flutings which further decrease filtering time.

Specifications
  • Description:
    Long Stem Funnel
  • Top I.D.:
    65 mm
  • Stem O.D.:
    8 mm
  • Stem length:
    150 mm
  • Cat. No.:
    30230-500
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Environmentally Preferable:
    Low Manufacturing Impact