Elbows, Labconco
90° Elbows, 30.5 cm (12"), 61 cm (24"), 25 (in ft. of straight duct), 6.4 kg (14 lbs.)
Catalog # 30182-136
Supplier: Labconco
Fournisseur #: 5602100
Jump to:
Product Details & Documents
PVC elbows, both 45° and 90°, are compatible with thermoplastic duct
Designed and engineered for quick installation and minimum pressure losses, elbows feature belled end connections to receive PVC duct directly.
Documents
Specifications
- Ø:30.5 cm (12")
- Description:90° Elbows
- Height:61 cm (24")
- Shipping weight:6.4 kg (14 lbs.)
- Equivalent resistance:25 (in ft. of straight duct)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



